- 30 ft Length
- 2 in Width
- Talc Material
| Color | White |
| Type of Abrasive | Non-Woven |
| Material | Talc |
| Length | 30 ft |
| Weight | 1.533 LB |
| EAN or UPC | 48011281506 |
| Color | White |
| Type of Abrasive | Non-Woven |
| Material | Talc |
| Length | 30 ft |
| Weight | 1.533 LB |
| EAN or UPC | 48011281506 |