- Medium Grit
- 30 ft Length
- 24 in Width
- Aluminum Oxide Material
| Length | 30 ft |
| Color | Maroon |
| Type of Abrasive | Non-Woven |
| Material | Aluminum Oxide |
| Grit | Medium |
| Weight | 12.0 LB |
| EAN or UPC | 48011281209 |
| Length | 30 ft |
| Color | Maroon |
| Type of Abrasive | Non-Woven |
| Material | Aluminum Oxide |
| Grit | Medium |
| Weight | 12.0 LB |
| EAN or UPC | 48011281209 |