
- 8 in Diameter
- 1 in Width
- 5/8 in Center Hole
- Medium Grit
- 2 Density
Center Hole | 5/8 in |
Method of Attachment | Center Hole |
Grit Type | Medium |
Dia. | 8 in |
Performance | Better |
Density | 2 Density |
Material | Aluminum Oxide |
Color | Gray |
RPM [Max] | 3500 rpm |
Used With | All Metals |
Weight | 0.4 LB |
EAN or UPC | 48011280288 |
