- 8 in Diameter
- 1/2 in Width
- 5/8 in Center Hole
- Medium Grit
- 2 Density
| Center Hole | 5/8 in |
| Color | Gray |
| Performance | Better |
| Grit Type | Medium |
| Density | 2 Density |
| Method of Attachment | Center Hole |
| RPM [Max] | 3500 rpm |
| Dia. | 8 in |
| Material | Aluminum Oxide |
| Weight | 0.2 LB |
| EAN or UPC | 48011280240 |

