- 4 in Diameter
- 1/4 in Width
- 3/8 in Center Hole
- Medium Grit
- 2 Density
| Dia. | 4 in |
| Center Hole | 3/8 in |
| Method of Attachment | Center Hole |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| RPM [Max] | 8000 rpm |
| Used With | All Metals |
| Density | 2 Density |
| Color | Gray |
| Performance | Better |
| Weight | 0.1 LB |
| EAN or UPC | 48011280226 |

