- 1/2 in Diameter
- 1/2 in Width
- 1/8 in Center Hole
- Medium Grit
- 2 Density
| Color | Gray |
| Material | Aluminum Oxide |
| Center Hole | 1/8 in |
| RPM [Max] | 30100 rpm |
| Dia. | 0.5 in |
| Density | 2 Density |
| Method of Attachment | Center Hole |
| Grit Type | Medium |
| Performance | Better |
| Weight | 1.333 LB |
| EAN or UPC | 48011280219 |

