- 2 in Diameter
- 1/4 in Width
- 1/8 in Center Hole
- Fine Grit
- 3 Density
| RPM [Max] | 16100 rpm |
| Material | Silicon Carbide |
| Center Hole | 1/8 in |
| Method of Attachment | Center Hole |
| Grit Type | Fine |
| Performance | Better |
| Color | Gray |
| Density | 3 Density |
| Dia. | 2 in |
| Weight | 1.883 LB |
| EAN or UPC | 48011279992 |

