
- 6 in Diameter
- 1/8 in Width
- 1/2 in Center Hole
- Fine Grit
- 3 Density
Color | Gray |
Dia. | 6 in |
Center Hole | 1/2 in |
Method of Attachment | Center Hole |
RPM [Max] | 5000 rpm |
Performance | Better |
Grit Type | Fine |
Material | Silicon Carbide |
Density | 3 Density |
Weight | 0.141 LB |
EAN or UPC | 48011279978 |
