- 4 in Diameter
- 1/2 in Width
- 3/8 in Center Hole
- Fine Grit
- 2 Density
| Density | 2 Density |
| Material | Silicon Carbide |
| Color | Gray |
| Dia. | 4 in |
| Center Hole | 3/8 in |
| RPM [Max] | 8500 rpm |
| Performance | Better |
| Grit Type | Fine |
| Method of Attachment | Center Hole |
| Weight | 0.135 LB |
| EAN or UPC | 48011279565 |

