- 5 in Diameter
- 1/2 in Width
- 1/4 in Center Hole
- Fine Grit
- 2 Density
| RPM [Max] | 6000 rpm |
| Grit Type | Fine |
| Density | 2 Density |
| Dia. | 5 in |
| Center Hole | 1/4 in |
| Method of Attachment | Center Hole |
| Material | Silicon Carbide |
| Color | Gray |
| Performance | Better |
| Weight | 0.135 LB |
| EAN or UPC | 48011279541 |

