- 10 in Diameter
- 3/4 in Width
- 7/8 in Center Hole
- Fine Grit
- 2 Density
| Density | 2 Density |
| Dia. | 10 in |
| Performance | Better |
| Center Hole | 7/8 in |
| RPM [Max] | 3200 rpm |
| Method of Attachment | Center Hole |
| Grit Type | Fine |
| Material | Silicon Carbide |
| Color | Gray |
| Weight | 1.35 LB |
| EAN or UPC | 48011279435 |

