
- 2 in Diameter
- 1/8 in Width
- 1/8 in Center Hole
- Medium Grit
- 9 Density
Color | Beige, Tan |
Grit Type | Medium |
RPM [Max] | 22100 rpm |
Dia. | 2 in |
Density Rating | Hard |
Material | Aluminum Oxide |
Density | 9 Density |
Method of Attachment | Center Hole |
Center Hole | 1/8 in |
Performance | Better |
Weight | 2.221 LB |
EAN or UPC | 48011279305 |
