- 1/2 in Diameter
- 1/4 in Width
- 1/16 in Center Hole
- Medium Grit
- 7 Density
| Color | Beige, Tan |
| Grit Type | Medium |
| Center Hole | 1/16 in |
| Density Rating | Hard |
| Method of Attachment | Center Hole |
| Performance | Better |
| Density | 7 Density |
| Dia. | 0.5 in |
| Material | Aluminum Oxide |
| RPM [Max] | 40100 rpm |
| Weight | 0.012 LB |
| EAN or UPC | 48011279060 |

