- 1 1/2 in Diameter
- 1/2 in Width
- 1/4 in Center Hole
- Extra Coarse Grit
- 7 Density
| Material | Silicon Carbide |
| Color | Black, Gray |
| Grit Type | Extra Coarse |
| Density | 7 Density |
| Performance | Better |
| Center Hole | 1/4 in |
| Dia. | 1.5 in |
| RPM [Max] | 25100 rpm |
| Density Rating | Hard |
| Weight | 0.025 LB |
| EAN or UPC | 48011278995 |

