- Medium Grit
- 8 in Diameter
- 3 in Center Hole Diameter
- 5 in Width
| Material | Aluminum Oxide |
| Center Hole Dia. | 3 in |
| Dia. [Max] | 8 in |
| Grit | Medium |
| Density | 7 Density |
| Method of Attachment | Center Hole |
| Color | Tan |
| RPM [Max] | 4000 rpm |
| Density Rating | Hard |
| Weight | 1.98 LB |
| EAN or UPC | 48011278025 |

