
- 6 in Diameter
- Aluminum Oxide Material
Type of Abrasive | Non-Woven |
Center Hole | 0.25 in |
Grit Type | Very Fine |
Dia. | 6 in |
Performance | Good |
Color | Red, Maroon |
Used With | All Metals |
RPM [Max] | 4000 rpm |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Weight | 0.062 LB |
EAN or UPC | 48011277486 |
