
- 8 in Diameter
- Aluminum Oxide Material
Method of Attachment | Hook & Loop |
RPM [Max] | 3000 rpm |
Dia. | 8 in |
Material | Aluminum Oxide |
Center Hole | 0.5 in |
Color | Red, Maroon |
Type of Abrasive | Non-Woven |
Performance | Good |
Used With | All Metals |
Grit Type | Medium |
Weight | 0.187 LB |
EAN or UPC | 48011277462 |
