- 50 Grit
- Ceramic Material
- 7 in Diameter
- 6000 rpm
- 7/8 in Center Hole
| Dia. | 7 in |
| RPM [Max] | 6000 rpm |
| Color | Green |
| Grit | 50 |
| Center Hole | 7/8 in |
| Material | Ceramic |
| Weight | 0.6 LB |
| EAN or UPC | 48011276854 |
| Dia. | 7 in |
| RPM [Max] | 6000 rpm |
| Color | Green |
| Grit | 50 |
| Center Hole | 7/8 in |
| Material | Ceramic |
| Weight | 0.6 LB |
| EAN or UPC | 48011276854 |