
- 7 in Diameter
- Aluminum Oxide Material
- Right Angle Type
Material | Aluminum Oxide |
Color | Blue |
Method of Attachment | Hook & Loop |
Dia. | 7 in |
Type of Abrasive | Non-Woven Surface Conditioning |
Performance | Good |
Grit Type | Very Fine |
Type | Right Angle |
RPM [Max] | 6000 rpm |
Weight | 0.1 LB |
EAN or UPC | 48011276793 |
