
- 5 in Diameter
- Aluminum Oxide Material
- Right Angle Type
Material | Aluminum Oxide |
Grit Type | Very Fine |
Color | Blue |
Method of Attachment | Hook & Loop |
RPM [Max] | 10000 rpm |
Type of Abrasive | Non-Woven Surface Conditioning |
Dia. | 5 in |
Type | Right Angle |
Performance | Good |
Weight | 0.5 LB |
EAN or UPC | 48011276762 |
