Skip to content Skip to navigation menu
Scotch-Brite™ Surface Conditioning Disc

00048011276748

Scotch-Brite™ Surface Conditioning Disc
Item #101395909
  • 5 in Diameter
  • Aluminum Oxide Material
Scotch-Brite™ Surface Conditioning Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter
  • Aluminum Oxide Material
Dia. 5 in
Type of Abrasive Non-Woven Surface Conditioning
Used With All Metals
Performance Good
Color Gray
Method of Attachment Hook & Loop
RPM [Max] 10000 rpm
Grit Type Coarse
Material Aluminum Oxide
Weight 0.08 LB
EAN or UPC 48011276748
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison