
- 4 1/2 in Diameter
- Aluminum Oxide Material
Color | Blue |
Grit Type | Very Fine |
RPM [Max] | 13000 rpm |
Material | Aluminum Oxide |
Performance | Good |
Used With | All Metals |
Dia. | 4.5 in |
Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven Surface Conditioning |
Weight | 0.045 LB |
EAN or UPC | 48011276731 |
