
- 4 1/2 in Diameter
- Aluminum Oxide Material
- Right Angle Type
Method of Attachment | Hook & Loop |
RPM [Max] | 13000 rpm |
Type of Abrasive | Non-Woven Surface Conditioning |
Color | Gray |
Dia. | 4.5 in |
Material | Aluminum Oxide |
Performance | Good |
Grit Type | Medium |
Type | Right Angle |
Weight | 0.04 LB |
EAN or UPC | 48011276724 |
