
- 4 1/2 in Diameter
- Aluminum Oxide Material
- Right Angle Type
RPM [Max] | 13000 rpm |
Material | Aluminum Oxide |
Grit Type | Coarse |
Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven Surface Conditioning |
Type | Right Angle |
Performance | Good |
Dia. | 4.5 in |
Color | Gray |
Weight | 0.07 LB |
EAN or UPC | 48011276717 |
