
- 6 in Diameter
- Aluminum Oxide Material
Center Hole | 0.5 in |
Dia. | 6 in |
Material | Aluminum Oxide |
Type of Abrasive | Non-Woven Surface Conditioning |
Color | Red, Maroon |
Performance | Good |
Grit Type | Fine |
RPM [Max] | 4000 rpm |
Used With | All Metals |
Method of Attachment | Hook & Loop |
Weight | 0.058 LB |
EAN or UPC | 48011276519 |
