- Ceramic Material
- 9/16 in Diameter
- 35000 rpm
- 1/16 in Center Hole
| Dia. | 0.5625 in |
| Material | Ceramic |
| RPM [Max] | 35000 rpm |
| Color | Peach |
| Center Hole | 1/16 in |
| Weight | 5.208 LB |
| EAN or UPC | 48011276199 |
| Dia. | 0.5625 in |
| Material | Ceramic |
| RPM [Max] | 35000 rpm |
| Color | Peach |
| Center Hole | 1/16 in |
| Weight | 5.208 LB |
| EAN or UPC | 48011276199 |