- 400 Grit
- Ceramic Material
- 9/16 in Diameter
- 35000 rpm
- 1/16 in Center Hole
| Used With | Aluminum, Carbon Steel |
| Material | Ceramic |
| Grit | 400 |
| Dia. | 0.5625 in |
| Center Hole | 1/16 in |
| Color | Blue |
| Method of Attachment | Center Hole |
| RPM [Max] | 35000 rpm |
| Weight | 2.083 LB |
| EAN or UPC | 48011276168 |

