- P80 Grit
- Ceramic Material
- 1 in Diameter
- 35000 rpm
- 1/8 in Center Hole
| RPM [Max] | 35000 rpm |
| Dia. | 1 in |
| Center Hole | 1/8 in |
| Color | Yellow |
| Method of Attachment | Center Hole |
| Grit | P80 |
| Material | Ceramic |
| Used With | Aluminum, Carbon Steel |
| Weight | 5.208 LB |
| EAN or UPC | 48011276120 |

