- 8 in Diameter
- 1 in Width
- 3 in Center Hole Diameter
- Medium Grit
- 8 Density
| Performance | Better |
| Density | 8 Density |
| Center Hole Dia. | 3 in |
| Dia. | 8 in |
| Grit Type | Medium |
| Type | Convolute/Deburring Wheel |
| RPM [Max] | 4500 rpm |
| Used With | Composites |
| Method of Attachment | Center Hole |
| Material | Aluminum Oxide |
| Color | Gray |
| Weight | 1.336 LB |
| EAN or UPC | 48011197074 |

