- 1 1/2 in Diameter
- Aluminum Oxide Material
| Diameter | 1.5 in |
| Dia. | 1.5 in |
| Performance | Good |
| Method of Attachment | TSM |
| RPM [Max] | 30000 rpm |
| Used With | All Metals |
| Grade | Very Fine |
| Grit Type | Very Fine |
| Color | Blue |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 0.01 LB |
| EAN or UPC | 48011257730 |

