- 8 in Diameter
- 1 in Width
- 3 in Center Hole Diameter
- Fine Grit
- 9 Density
| Grit Type | Fine |
| Density | 9 Density |
| Performance | Better |
| Used With | Composites |
| Type | Convolute/Deburring Wheel |
| Method of Attachment | Center Hole |
| Dia. | 8 in |
| Type of Abrasive | Surface Conditioning |
| RPM [Max] | 4500 rpm |
| Color | Gray |
| Center Hole Dia. | 3 in |
| Material | Silicon Carbide |
| Weight | 4.8 LB |
| EAN or UPC | 48011245270 |

