- 60 in Length
- 25 in Width
- Aluminum Oxide Material
| Backing Material | Nylon Film |
| Grit Type | Medium |
| Length | 60 in |
| Bond | Resin |
| Color | Blue |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Material | Aluminum Oxide |
| Weight | 7.0 LB |
| EAN or UPC | 48011244808 |
| Backing Material | Nylon Film |
| Grit Type | Medium |
| Length | 60 in |
| Bond | Resin |
| Color | Blue |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Material | Aluminum Oxide |
| Weight | 7.0 LB |
| EAN or UPC | 48011244808 |