- 80 in Length
- 3 in Width
- Aluminum Oxide Material
| Bond | Resin |
| Grit Type | Medium |
| Back Color | Maroon |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Length | 80 in |
| Color | Red |
| Front Color | Maroon |
| Backing Material | Low Stretch |
| Material | Aluminum Oxide |
| Weight | 0.9 LB |
| EAN or UPC | 48011244464 |

