
- 5 in Diameter
- Aluminum Oxide Material
Material | Aluminum Oxide |
RPM [Max] | 5000 rpm |
Color | Red, Maroon |
Grit Type | Very Fine |
Type of Abrasive | Non-Woven |
Used With | All Metals |
Method of Attachment | Hook & Loop |
Dia. | 5 in |
Weight | 0.02 LB |
EAN or UPC | 48011244228 |
