- 21 in Length
- 1 1/8 in Width
- Aluminum Oxide Material
| Backing Material | Scrim |
| Used With | All Metals |
| Length | 21 in |
| Grit Type | Coarse |
| Material | Aluminum Oxide |
| Performance | Better |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Color | Brown |
| Bond | Resin |
| Weight | 0.133 LB |
| EAN or UPC | 48011243801 |

