- 3 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Our Scotch-Brite Roloc PD Surface Conditioning Disc has a springy and buoyant web that is ideal for cleaning and finishing on softer metals such as aluminum, copper and brass, as well as non-ferrous metals.
features
- Scotch-Brite Roloc PD Surface Conditioning Discs are ideal for cleaning and finishing on softer metals such as aluminum, copper and brass, as well as non-ferrous metals
- Nylon strands break down easily for low-pressure applications on softer metals
- Open web construction is flexible and conforms to surface shape without altering, warping or discoloring the workpiece
- Reduced loading and heat resistance allow extended operating time and consistent surface conditioning results
- Spring-like fibers enable conditioning and finishing in a single step, reducing process time
- Comes with Roloc attachments for easy on and off fastening to right angle disc sanders or straight shaft die grinders
| Grit Type | Medium |
| Grade | Medium |
| Method of Attachment | TR |
| Diameter | 3 in |
| Product Form | Disc |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Abrasive Material | Aluminum Oxide |
| Color | Red |
| RPM [Max] | 18000 rpm |
| Overall Diameter | 3 in, 76.2 mm |
| Attachment Type | TR |
| Dia. | 3 in |
| Performance | Good |
| Weight | 3.6 LB |
| EAN or UPC | 48011242958 |

