- 2 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Our Scotch-Brite Roloc PD Surface Conditioning Disc has a springy and buoyant web that is ideal for cleaning and finishing on softer metals such as aluminum, copper and brass, as well as non-ferrous metals.
features
- Scotch-Brite Roloc PD Surface Conditioning Discs are ideal for cleaning and finishing on softer metals such as aluminum, copper and brass, as well as non-ferrous metals
- Nylon strands break down easily for low-pressure applications on softer metals
- Open web construction is flexible and conforms to surface shape without altering, warping or discoloring the workpiece
- Reduced loading and heat resistance allow extended operating time and consistent surface conditioning results
- Spring-like fibers enable conditioning and finishing in a single step, reducing process time
- Comes with Roloc attachments for easy on and off fastening to right angle disc sanders or straight shaft die grinders
| Dia. | 2 in |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | TR |
| Form Type | Disc |
| Grit Type | Medium |
| Material | Aluminum Oxide |
| Overall Diameter | 2 in, 50.8 mm |
| Grade | Medium |
| Performance | Good |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Diameter | 2 in |
| For Use On | All Metals |
| Method of Attachment | TR |
| Used With | All Metals |
| RPM [Max] | 25000 rpm |
| Product Form | Disc |
| Color | Brown |
| Weight | 3.8 LB |
| EAN or UPC | 48011242873 |

