- P80 Grit
- Ceramic Material
- 3 in Diameter
- 1954 rpm
- 3/8 in Center Hole
| Material | Ceramic |
| Dia. | 3 in |
| Center Hole | 3/8 in |
| RPM [Max] | 1954 rpm |
| Grit | P80 |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 48011242804 |
| Material | Ceramic |
| Dia. | 3 in |
| Center Hole | 3/8 in |
| RPM [Max] | 1954 rpm |
| Grit | P80 |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 48011242804 |