
- 7 in Diameter
- Aluminum Oxide Material
Color | Blue |
Used With | All Metals |
Method of Attachment | TN |
Grit Type | Very Fine |
Material | Aluminum Oxide |
Performance | Good |
RPM [Max] | 6000 rpm |
Type of Abrasive | Non-Woven Surface Conditioning |
Dia. | 7 in |
Weight | 0.16 LB |
EAN or UPC | 48011242521 |
