- 16 in Diameter
- 1 in Width
- 10 in Center Hole Diameter
- Medium Grit
- 6 Density
| RPM [Max] | 2250 rpm |
| Used With | Aluminum |
| Dia. | 16 in |
| Performance | Best |
| Method of Attachment | Center Hole |
| Density | 6 Density |
| Material | Aluminum Oxide |
| Color | Red, Maroon |
| Grit Type | Medium |
| Type | Finishing Wheel |
| Center Hole Dia. | 10 in |
| Weight | 3.3 LB |
| EAN or UPC | 48011240879 |

