- 5 in Diameter
- 1/4 in Width
- 3/8 in Center Hole
- Medium Grit
- 2 Density
| Grit Type | Medium |
| RPM [Max] | 5500 rpm |
| Material | Aluminum Oxide |
| Method of Attachment | Center Hole |
| Dia. | 5 in |
| Center Hole | 3/8 in |
| Performance | Better |
| Density | 2 Density |
| Color | Gray |
| Weight | 0.125 LB |
| EAN or UPC | 48011229478 |

