- 18 in Length
- 3/4 in Width
- Aluminum Oxide Material
applications
- Use for cleaning, finishing, blending and deburring applications
features
- Nonwoven belt
- Reinforced backing offers good flexibility
| Material | Aluminum Oxide |
| Performance | Good |
| Color | Multi-Colored |
| RPM [Max] | 6500 rpm |
| Grit Type | Coarse |
| Front Color | Brown |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Grit | Coarse |
| Length | 18 in |
| Roughness Grade | Coarse |
| Backing Material | Scrim |
| Back Color | Blue |
| Weight | 0.067 LB |
| EAN or UPC | 48011196978 |

