- 4 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Scotch-Brite Roloc SE Surface Conditioning Disc combines a coarse, non-woven disc to perform heavy-duty deburring and finishing with the efficiency of the 3M Roloc quick-change attachment system. Our heavy-duty non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and our Roloc backing supports the disc to allow for aggressive cutting.
features
- Course, tough non-woven disc aggressively deburrs and finishes
- Open-web construction resists loading and runs cool, producing consistent finishes
- Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
- Convenient 3M Roloc attachment system offers quick and easy disc change-out for multi-step finishing processes
| Dia. | 4 in |
| RPM [Max] | 12000 rpm |
| Grit Type | Medium |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Product Form | Disc |
| Diameter | 4 in |
| Back Color | Blue |
| Color | Red |
| Method of Attachment | TR |
| Performance | Better |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | TR |
| Overall Diameter | 4 in, 101.6 mm |
| Material | Aluminum Oxide |
| Grade | Medium |
| Weight | 0.059 LB |
| EAN or UPC | 48011196572 |

