- 79 in Length
- 3 in Width
- Aluminum Oxide Material
| Backing Material | Nylon Film |
| Grit Type | Medium |
| Length | 79 in |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Back Color | Maroon |
| Front Color | Maroon |
| Material | Aluminum Oxide |
| Color | Red |
| Bond | Resin |
| Weight | 1.0 LB |
| EAN or UPC | 48011196473 |

