- 8 in Diameter
- 3/8 in Width
- 3 in Center Hole Diameter
- Fine Grit
- 8 Density
| Type | Convolute/Deburring Wheel |
| Performance | Good |
| Grit Type | Fine |
| Method of Attachment | Center Hole |
| Material | Silicon Carbide |
| Dia. | 8 in |
| Used With | All Metals |
| Color | Gray |
| Density | 8 Density |
| Center Hole Dia. | 3 in |
| RPM [Max] | 4500 rpm |
| Weight | 0.5 LB |
| EAN or UPC | 48011195933 |

