- 1 1/2 in Diameter
- 1/2 in Width
- 1/4 in Center Hole
- Medium Grit
- 7 Density
| Material | Aluminum Oxide |
| Dia. | 1.5 in |
| Center Hole | 1/4 in |
| Density Rating | Hard |
| Method of Attachment | Center Hole |
| Density | 7 Density |
| Color | Beige, Tan |
| Performance | Better |
| RPM [Max] | 30100 rpm |
| Grit Type | Medium |
| Weight | 0.037 LB |
| EAN or UPC | 48011195728 |

