
- 5 in Diameter
- Aluminum Oxide Material
Color | Red, Maroon |
Method of Attachment | Hook & Loop |
Dia. | 5 in |
Used With | All Metals |
Type of Abrasive | Non-Woven |
Material | Aluminum Oxide |
Grit Type | Medium |
Performance | Good |
RPM [Max] | 10000 rpm |
Weight | 0.225 LB |
EAN or UPC | 48011189765 |
