
- 4 1/2 in Diameter
- Aluminum Oxide Material
Dia. | 4.5 in |
Color | Red, Maroon |
Grit Type | Medium |
Method of Attachment | Hook & Loop |
RPM [Max] | 12000 rpm |
Type of Abrasive | Non-Woven |
Performance | Good |
Material | Aluminum Oxide |
Weight | 0.1 LB |
EAN or UPC | 48011189758 |
