- 11 5/8 in Length
- 5 3/8 in Width
- Aluminum Oxide Material
| Length | 11 5/8 in |
| Bond | Resin |
| Backing Material | Scrim |
| RPM [Max] | 6500 rpm |
| Grit Type | Coarse |
| Used With | All Metals |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Color | Brown |
| Performance | Better |
| Weight | 1.8 LB |
| EAN or UPC | 48011189680 |

