- Medium Grit
- 30 ft Length
- 24 in Width
- Aluminum Oxide Material
| Type of Abrasive | Non-Woven |
| Grit | Medium |
| Used With | Blending, Cleaning, Deburring, Polishing, Surface Preparation |
| Material | Aluminum Oxide |
| Length | 30 ft |
| Color | Tan |
| Weight | 20.5 LB |
| EAN or UPC | 48011189321 |

